Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 4 x 20mm, PK10
Mfr # M51560.040.0020
Zoro # G3414629
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51560.040.0020
- Zoro # G3414629
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 4 mm |
Fastener Length | 20 mm |
Size | 4 x 20mm |
Number of Sizes | 1 |
Shank Length | 20 mm |
Large End Diameter | 4.4 mm |
Small End Diameter Tolerance | +0.42/-0.84 mm |
Dimensional Standards | DIN 1 Type B |
Pin Size | Metric |
Small End Diameter | 4 mm |
Shank Length Tolerance | +0.42/-0.84 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 4.4 mm, Small End Diameter 4 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.42/-0.84 mm, Shank Length 20 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 25 PK (U51000.043.0125)
- VAST Spring Nut, 3/8"-16, 100 PK (V230 3/8-100)
- MAK-A-KEY Step Key Stock 1, 1/8 in Top W, 1/16 in Top Step H, 3/16 in Bottom W, 15/16 in Lower Step H (SK01-1)
- ZORO SELECT Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ4)
- ZORO SELECT Taper Pin, 16 x 120mm, PK5 (M39000.160.0120)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 2 (U39002.492.0200)
- ZORO SELECT Taper Pin, SS A2, 8 x 30mm, PK5 (M51560.080.0030)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3-1/4, PK5 (U39000.289.0325)
- ZORO SELECT Taper Pin, SS A2, 8 x 36mm, PK5 (M51560.080.0036)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 1-3/4 (U51562.492.0175)
- ZORO SELECT Taper Pin, #1, PK50 (WWG-TP049)
- Zoro Select Taper Pins