Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 3 x 6mm, PK10
Mfr # M51560.030.0006
Zoro # G3414717
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51560.030.0006
- Zoro # G3414717
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 3 mm |
Fastener Length | 6 mm |
Size | 3 x 6mm |
Number of Sizes | 1 |
Large End Diameter | 3.12 mm |
Dimensional Standards | DIN 1 Type B |
Small End Diameter Tolerance | +0.24/-0.48 mm |
Shank Length Tolerance | +0.24/-0.48 mm |
Small End Diameter | 3 mm |
Pin Size | Metric |
Shank Length | 6 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 3.12 mm, Small End Diameter 3 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.24/-0.48 mm, Shank Length 6 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 x 1 Roll Pin / Spring Pin / Tension Pin 60 Pins by X1 Tools (X1E-CON-PIN-ROL-1160x60)
- GOEBEL Blind Rivet, Large Flanged Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBI-56LF)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (U51007.025.0050)
- ZORO SELECT Clevis Pin, Std, Steel, 0.312x4 In, PK25 (1WGB9)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 2 (U39002.492.0200)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2/0x3/4, PK25 (U51560.142.0075)
- ZORO SELECT Taper Pin, Steel, 10 x 80mm (M39012.100.0080)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1-1/2, PK25 (U39000.172.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1, PK25 (U39000.193.0100)
- ZORO SELECT Taper Pin, 10 x 30mm, PK25 (M39000.100.0030)
- ZORO SELECT Taper Pin, Steel, 6 x 45mm, PK5 (M39011.060.0045)
- Zoro Select Taper Pins