Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 3 x 20mm, PK10
Mfr # M51560.030.0020
Zoro # G3414671
product price: $15.55
/pk 10, $1.56/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51560.030.0020
- Zoro # G3414671
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 3 mm |
Fastener Length | 20 mm |
Size | 3 x 20mm |
Number of Sizes | 1 |
Shank Length Tolerance | +0.42/-0.84 mm |
Small End Diameter | 3 mm |
Small End Diameter Tolerance | +0.42/-0.84 mm |
Large End Diameter | 3.4 mm |
Shank Length | 20 mm |
Dimensional Standards | DIN 1 Type B |
Pin Size | Metric |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 3.4 mm, Small End Diameter 3 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.42/-0.84 mm, Shank Length 20 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG 1/4"-20 x 30 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4481-BR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS2NE69GR)
- KIPP Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Steel, Bright (K0767.16)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07410.025.0100)
- ZORO SELECT Taper Pin, Steel, 16 x 100mm (M39012.160.0100)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 24mm, PK10 (M51560.025.0024)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP060)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1, PK25 (U39000.193.0100)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 1-1/2, PK5 (U39002.250.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 (U39000.250.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 6, PK5 (U39000.341.0600)
- Zoro Select Taper Pins