Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 2 x 8mm, PK10
Mfr # M51560.020.0008
Zoro # G2529208
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51560.020.0008
- Zoro # G2529208
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 2 mm |
Fastener Length | 8 mm |
Size | 2 x 8mm |
Number of Sizes | 1 |
Pin Size | Metric |
Large End Diameter | 2.16 mm |
Shank Length | 8 mm |
Small End Diameter | 2 mm |
Small End Diameter Tolerance | +0.29/-0.58 mm |
Shank Length Tolerance | +0.29/-0.58 mm |
Dimensional Standards | DIN 1 Type B |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 2.16 mm, Small End Diameter 2 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.29/-0.58 mm, Shank Length 8 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-7)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 10 PK (1JA77)
- EMHART TEKNOLOGIES Kit M12X175 (5546-12)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (914892-100)
- ZORO SELECT Taper Pin, SS A2, 5 x 30mm, PK10 (M51560.050.0030)
- ZORO SELECT Taper Pin, 4 x 36mm, PK50 (M39000.040.0036)
- ZORO SELECT Taper Pin, Steel, 12 x 32mm (M39012.120.0032)
- ZORO SELECT Taper Pin, #9, PK5 (WWG-TP160)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3, PK10 (U39000.289.0300)
- ZORO SELECT Taper Pin, #2/0, 1/2 OAL, PK50 (3DYZ2)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1-1/2, PK25 (U39000.172.0150)
- Zoro Select Taper Pins