Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 10 x 30mm, PK5
Mfr # M51560.100.0030
Zoro # G3414391
product price: $6.59
/pk 5, $1.32/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51560.100.0030
- Zoro # G3414391
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 10 mm |
Fastener Length | 30 mm |
Size | 10 x 30mm |
Number of Sizes | 1 |
Large End Diameter | 10.6 mm |
Pin Size | Metric |
Shank Length | 30 mm |
Small End Diameter | 10 mm |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Standard |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Standards | DIN 1B |
Type | Taper |
Material | Stainless Steel |
Finish | Plain |
Pin Item | Taper Pin |
Product Type | Taper Pin |
Pin Type | Standard |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Number of Pieces | 1 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 10.6 mm, Small End Diameter 10 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 30 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK (U04104.031.0100)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, #2-56, Brass, Plain Finish (44204)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (05381)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x5 L, PK5 (U39080.062.0500)
- ZORO SELECT Taper Pin, SS A2, 1 x 10mm, PK10 (M51560.010.0010)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #3x1-1/4, PK5 (U51560.219.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1-1/2, PK25 (U39000.156.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1, PK25 (U39000.193.0100)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 2-1/2, PK5 (U39002.250.0250)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP132)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- Zoro Select Taper Pins