Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 1 x 10mm, PK10
Mfr # M51560.010.0010
Zoro # G3414787
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51560.010.0010
- Zoro # G3414787
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 1 mm |
Fastener Length | 10 mm |
Size | 1 x 10mm |
Number of Sizes | 1 |
Large End Diameter | 1.2 mm |
Shank Length | 10 mm |
Pin Size | Metric |
Small End Diameter | 1 mm |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Standard |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Standards | DIN 1B |
Finish | Plain |
Pin Item | Taper Pin |
Material | Stainless Steel |
Type | Taper |
Pin Type | Standard |
Manufacturer Location | Globally Sourced |
Product Type | Taper Pin |
Material Grade/Class | Grade A1 |
Number of Pieces | 1 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 1.2 mm, Small End Diameter 1 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 10 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U08305.025.0400)
- ZORO SELECT Concrete Screw, #6 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0608APF188B)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0075)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Plain (K2023-A)
- ZORO SELECT Taper Pin, #3, PK25 (WWG-TP074)
- ZORO SELECT Taper Pin, Steel, 12 x 32mm (M39012.120.0032)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- ZORO SELECT Taper Pin, SS A2, 6 x 12mm, PK10 (M51560.060.0012)
- ZORO SELECT Taper Pin, SS A2, 8 x 30mm, PK5 (M51560.080.0030)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP059)
- ZORO SELECT Taper Pin, 2.5 x 20mm, PK100 (M39000.025.0020)
- Zoro Select Taper Pins