Shop All Taper Pins
Zoro Select
Taper Pin, M3, PK50
Mfr # TAP1003032-050P1
Zoro # G2813221
product price: $12.99
/pk 50, $0.26/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Large End Dia. 3.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TAP1003032-050P1
- Zoro # G2813221
- Country of Origin Germany
- Category Taper Pins
Dimensions
Large End Dia. | 3.6 mm |
Small End Dia. | 3 mm |
Fastener Length | 32 mm |
Small End Dia. Tolerance | -0.048mm |
Overall Length | 32mm |
Length Tolerance | +/-0.50mm |
Size | M3 |
Shank Length Tolerance | +/-0.50 mm |
Large End Diameter | 3.6 mm |
Pin Size | Metric |
Usable Length Tolerance | +/-0.50 mm |
Small End Diameter Tolerance | +0.000/-0.048 mm |
Small End Diameter | 3 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 3.6 mm, Small End Diameter 3 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Large End Diameter Tolerance Not Applicable, Small End Diameter Tolerance +0.000/-0.048 mm, System of Measurement Metric, Usable Length Tolerance +/-0.50 mm, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.50 mm, Standards ISO 2339B, Rockwell Hardness B52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 100 PK (U04104.025.0175)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 3/4 L, PK10 (WWG-CLP-258)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (854160-5000)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade 2, Zinc Plated Finish (54900)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/2, PK10 (U39000.341.0150)
- ZORO SELECT Taper Pin, SS A2, 8 x 50mm, PK5 (M51560.080.0050)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #3/0 x 1, PK25 (U51560.126.0100)
- ZORO SELECT Taper Pin, Steel, 12 x 80mm (M39012.120.0080)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP131)
- ZORO SELECT Taper Pin, 2 x 20mm, PK100 (M39000.020.0020)
- Zoro Select Taper Pins