Shop All Taper Pins
Zoro Select
Taper Pin, M3, PK25
Mfr # TAP1003050-025P1
Zoro # G2561395
product price: $10.49
/pk 25, $0.42/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Large End Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TAP1003050-025P1
- Zoro # G2561395
- Country of Origin Germany
- Category Taper Pins
Dimensions
Large End Dia. | 4 mm |
Small End Dia. | 3 mm |
Fastener Length | 50 mm |
Size | M3 |
Small End Dia. Tolerance | -0.048mm |
Length Tolerance | +/-0.50mm |
Overall Length | 50mm |
Shank Length Tolerance | +/-0.50 mm |
Small End Diameter Tolerance | +0.000/-0.048 mm |
Small End Diameter | 3 mm |
Pin Size | Metric |
Large End Diameter | 4 mm |
Usable Length Tolerance | +/-0.50 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 4 mm, Small End Diameter 3 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Large End Diameter Tolerance Not Applicable, Small End Diameter Tolerance +0.000/-0.048 mm, System of Measurement Metric, Usable Length Tolerance +/-0.50 mm, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.50 mm, Standards ISO 2339B, Rockwell Hardness B52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U04110.031.0125)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (534138G1)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91380)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 2 PK (39991)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 6, PK5 (U39000.492.0600)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #6 x 1 (U51560.341.0100)
- ZORO SELECT Taper Pin, M4, PK50 (TAP1004026-050P1)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1, PK25 (U39000.193.0100)
- ZORO SELECT Taper Pin, Steel, 6 x 28mm, PK10 (M39012.060.0028)
- ZORO SELECT Taper Pin, Steel, 6 x 50mm, PK5 (M39012.060.0050)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #4 x 1, PK5 (U51562.250.0100)
- Zoro Select Taper Pins