Shop All Taper Pins
Zoro Select
Taper Pin, M12, PK5
Mfr # TAP1012040-005P1
Zoro # G2986277
product price: $7.99
/pk 5, $1.60/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Large End Dia. 12.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TAP1012040-005P1
- Zoro # G2986277
- Country of Origin Germany
- Category Taper Pins
Dimensions
Large End Dia. | 12.8 mm |
Small End Dia. | 12 mm |
Fastener Length | 40 mm |
Length Tolerance | +/-0.50mm |
Small End Dia. Tolerance | 0.07mm |
Size | M12 |
Overall Length | 40mm |
Small End Diameter Tolerance | +/-0.07 mm |
Shank Length Tolerance | +/-0.50 mm |
Pin Size | Metric |
Small End Diameter | 12 mm |
Large End Diameter | 12.8 mm |
Usable Length Tolerance | +/-0.50 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 12.8 mm, Small End Diameter 12 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Large End Diameter Tolerance Not Applicable, Small End Diameter Tolerance +/-0.07 mm, System of Measurement Metric, Usable Length Tolerance +/-0.50 mm, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.50 mm, Standards ISO 2339B, Rockwell Hardness B52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE ZP Threaded Knurled Insert, 5/16-18 (J58-0158)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-04CN112)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.056.0450)
- SITEPRO 1-1/4" (31.8mm) Hi-Magnetic Masonry Nail (20-753)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP082)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP108)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 2-1/2, PK25 (U39000.219.0250)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3/4, PK25 (U39000.156.0075)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3, PK25 (U39000.193.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2-1/2, PK25 (U39000.193.0250)
- Zoro Select Taper Pins