Shop All Taper Pins
Zoro Select
Taper Pin, Carbon Stl, #9, 7 OAL
Mfr # 3DZF7
Zoro # G3470144
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3DZF7
- Zoro # G3470144
- UPC # 848790053307
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.591 in |
Small End Dia. | 0.445 in |
Fastener Length | 7 in |
Small End Dia. Tolerance | +/-0.010 in |
Usable Length | 7 in |
Size | #9 |
Length Tolerance | +/-0.010 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Overall Length | 7" |
Small End Diameter | 0.445 in |
Usable Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length | 7 in |
Pin Size | #9 |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter | 0.593 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.593 in, Small End Diameter 0.445 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 7 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 7 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0050)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (U01010.031.0500)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33505)
- FOREVERBOLT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 1-1/8 in Lg, 1/2 in Hex Wd, 10 PK (FBCP3816P10)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3/4, PK25 (U39000.193.0075)
- ZORO SELECT Taper Pin, Steel, 6 x 30mm, PK10 (M39012.060.0030)
- ZORO SELECT Taper Pin, #3/0, 1 1/2 OAL, PK50 (3DYZ1)
- ZORO SELECT Taper Pin, 4 x 80mm, PK25 (M39000.040.0080)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 3 (U51560.289.0300)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2-1/2 (U39002.591.0250)
- ZORO SELECT Taper Pin, #0, PK25 (WWG-TP043)
- Zoro Select Taper Pins