Shop All Taper Pins
Zoro Select
Taper Pin, Carbon Stl, #10, 7 OAL
Mfr # 3DZG2
Zoro # G0362591
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.706 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DZG2
- Zoro # G0362591
- UPC # 848790053512
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.706 in |
Small End Dia. | 0.56 in |
Fastener Length | 7 in |
Small End Dia. Tolerance | +/-0.010 in |
Usable Length | 7 in |
Length Tolerance | +/-0.010 in |
Size | #10 |
Overall Length | 7" |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Small End Diameter Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length | 7 in |
Pin Size | #10 |
Large End Diameter | 0.718 in |
Usable Length Tolerance | +/-0.010 in |
Small End Diameter | 0.56 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #10, Large End Diameter 0.718 in, Small End Diameter 0.56 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 7 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 7 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK (SCIX0-80056-100BX)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (N04104.075.0325)
- ZORO SELECT #2-56 x 3/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.008.0075)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030444GR)
- ZORO SELECT Taper Pin, Std, Carbon Steel, #10x6 1/2 InL (2RAE8)
- ZORO SELECT Taper Pin, Steel, 8 x 30mm, PK5 (M39012.080.0030)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 2, PK25 (U39000.219.0200)
- ZORO SELECT Taper Pin, #8, 1 3/4 OAL, PK10 (3DZE8)
- ZORO SELECT Taper Pin, 8 x 50mm, PK25 (M39000.080.0050)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP131)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 20mm, PK10 (M51560.025.0020)
- Zoro Select Taper Pins