Shop All Pin Assortments
Zoro Select
Taper Pin Asst, Std, Stl, 120 Pcs, 15 Sizes
Mfr # TPKIT15120
Zoro # G1732211
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (8) #0x1 in, (8) #0x1-1/2 in, (8) #1x1 in, (8) #1x1-1/2 in, (8) #2/0x1 in, (8) #2x1 in, (8) #2x1-1/2 in, (8) #3/0x1 in, (8) #3x1 in, (8) #3x1-1/2 in, (8) #3x2 in, (8) #4x1-1/2 in, (8) #4x2 in, (8) #5x2 in, (8) #6x2 in, 6 Compartment Plastic Container
- System of Measurement Inch
- Number of different sizes 15
- Number of Sizes 15
- Basic Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TPKIT15120
- Zoro # G1732211
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 15 |
Number of Sizes | 15 |
Details
Item | Pin Assortment,120 pcs,15 Sizes |
Includes | (8) #0x1 in, (8) #0x1-1/2 in, (8) #1x1 in, (8) #1x1-1/2 in, (8) #2/0x1 in, (8) #2x1 in, (8) #2x1-1/2 in, (8) #3/0x1 in, (8) #3x1 in, (8) #3x1-1/2 in, (8) #3x2 in, (8) #4x1-1/2 in, (8) #4x2 in, (8) #5x2 in, (8) #6x2 in, 6 Compartment Plastic Container |
System of Measurement | Inch |
Basic Material | Low Carbon Steel |
Material | Steel |
Number of pieces | 120 |
Finish | Plain |
Product Type | Pin Assortment |
Fastener Finish | Plain |
Standards | ANSI B18.8.2 |
Number of Pieces | 120 |
Pin Assortment Type | Taper |
Pin Item | Pin Assortment |
Meets/Exceeds | ANSI B18.8.2 |
Type | Taper |
Pin Type | Standard |
Material Quality Standards | ANSI B18.8.2 |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Description
Pin Assortment,120 pcs,15 Sizes, Manufacturer Location Made in USA*, Made in North America Yes, Product Type Pin Assortment, Material Grade/Class Ungraded, Standards ANSI B18.8.2, Number of Pieces 120, Number of Sizes 15, Finish Plain, Includes (8) #0x1 in, (8) #0x1-1/2 in, (8) #1x1 in, (8) #1x1-1/2 in, (8) #2/0x1 in, (8) #2x1 in, (8) #2x1-1/2 in, (8) #3/0x1 in, (8) #3x1 in, (8) #3x1-1/2 in, (8) #3x2 in, (8) #4x1-1/2 in, (8) #4x2 in, (8) #5x2 in, (8) #6x2 in, 6 Compartment Plastic Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL 1/4 In. x 36 In. Hardwood Dowel Rod (6304UB-25)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M6-1.00, Class 8.8 (TM6HNZ88)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04360.075.0275)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (U08210.037.0225)
- ZORO SELECT Taper Pin Asst, Std, Stl, 100 Pcs, 46 Sizes (TPKIT46100)
- ZORO SELECT Pin Assortment, 14 Sizes, 225 pcs. (JBDL16S6112X)
- ZORO SELECT Pin Assortment, 16 Sizes, 80 pcs. (JBDL16UCP05)
- ZORO SELECT Pin Assortment, 16 Sizes, 1600 pcs. (JBDL16S6112)
- ZORO SELECT Pin Assortment, 16 Sizes, 1125 pcs. (JBDL16COT25SS)
- ZORO SELECT Pin Assortment, 20 Sizes, 1100 pcs. (JBDL20HPIN)
- HERITAGE Cotter Pin Asst CSZ 1500 pcs. (DISP-CP1500)
- Zoro Select Pin Assortments