Shop All Taper Pins
Zoro Select
Taper Pin, #9, PK5
Mfr # WWG-TP159
Zoro # G2634274
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-TP159
- Zoro # G2634274
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.591 in |
Small End Dia. | 0.487 in |
Fastener Length | 5 in |
Size | #9 |
Overall Length | 5" |
Length Tolerance | +/-0.010 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Usable Length | 5 in |
Shank Length | 5 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Pin Size | #9 |
Usable Length Tolerance | +/-0.010 in |
Small End Diameter | 0.487 in |
Large End Diameter | 0.591 in |
Dimensional Standards | ASME B18.8.2 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.591 in, Small End Diameter 0.487 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 5 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 5 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-24x3/8, PK100 (U07891.037.0037)
- ZORO SELECT 1/4"-20 x 3-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0350)
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0175)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (U08110.031.0001)
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 3/4, PK50 (U39000.142.0075)
- ZORO SELECT Taper Pin, 2 x 10mm, PK100 (M39000.020.0010)
- ZORO SELECT Taper Pin, SS A2, 5 x 16mm, PK10 (M51560.050.0016)
- ZORO SELECT Taper Pin, 5 x 100mm, PK25 (M39000.050.0100)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP059)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 3, PK5 (U39000.492.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/2, PK10 (U39000.289.0150)
- Zoro Select Taper Pins