Shop All Taper Pins
Zoro Select
Taper Pin, #8, PK5
Mfr # WWG-TP147
Zoro # G1800836
product price: $13.49
/pk 5, $2.70/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.492 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-TP147
- Zoro # G1800836
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.492 in |
Small End Dia. | 0.388 in |
Fastener Length | 5 in |
Size | #8 |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Overall Length | 5" |
Length Tolerance | +/-0.010 in |
Usable Length | 5 in |
Usable Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter | 0.388 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.492 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 5 in |
Pin Size | #8 |
Shank Length Tolerance | +/-0.010 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #8, Large End Diameter 0.492 in, Small End Diameter 0.388 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 5 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 5 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD TZ Seismic Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK (2112334)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51050.050.0045)
- GRIP-RITE Deck Screw, #8 x 3-1/2 in, Bugle Head, Torx Drive (LP312STBK)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07040.100.0100)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP149)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP146)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #0 x 1, PK25 (U51560.156.0100)
- ZORO SELECT Taper Pin, SS A2, 5 x 30mm, PK10 (M51560.050.0030)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3, PK25 (U39000.193.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 2, PK25 (U39000.172.0200)
- Zoro Select Taper Pins