Shop All Taper Pins
Zoro Select
Taper Pin, #8, PK5
Mfr # WWG-TP146
Zoro # G3352151
original price:
$11.89
10% off
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.492 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-TP146
- Zoro # G3352151
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.492 in |
Small End Dia. | 0.398 in |
Fastener Length | 4 1/2 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Overall Length | 4-1/2" |
Length Tolerance | +/-0.010 in |
Size | #8 |
Usable Length | 4 1/2 in |
Usable Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.492 in |
Shank Length | 4 1/2 in |
Dimensional Standards | ASME B18.8.2 |
Small End Diameter | 0.398 in |
Shank Length Tolerance | +/-0.010 in |
Pin Size | #8 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #8, Large End Diameter 0.492 in, Small End Diameter 0.398 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 4 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 4 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (430241-PG)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/4, PK100 (U07840.016.0025)
- PROSOURCE Common Nail, 5 in L, 40D, Bright Finish (00053222)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/8 in Spring Steel, Zinc Plated Finish, 100 PK (LW38)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP149)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP147)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- ZORO SELECT Taper Pin, #3/0, 1 1/4 OAL, PK50 (3DYY9)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #7 x 3-1/2 (U51562.409.0350)
- ZORO SELECT Taper Pin, Steel, 10 x 65mm (M39011.100.0065)
- ZORO SELECT Taper Pin, SS A2, 1 x 10mm, PK10 (M51560.010.0010)
- Zoro Select Taper Pins