Shop All Taper Pins
Zoro Select
Taper Pin, #8, PK10
Mfr # WWG-TP144
Zoro # G2311215
product price: $23.55
/pk 10, $2.36/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.492 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-TP144
- Zoro # G2311215
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.492 in |
Small End Dia. | 0.419 in |
Fastener Length | 3 1/2 in |
Length Tolerance | +/-0.010 in |
Overall Length | 3-1/2" |
Size | #8 |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Usable Length | 3 1/2 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Pin Size | #8 |
Dimensional Standards | ASME B18.8.2 |
Usable Length Tolerance | +/-0.010 in |
Small End Diameter | 0.419 in |
Large End Diameter | 0.492 in |
Shank Length | 3 1/2 in |
Shank Length Tolerance | +/-0.010 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #8, Large End Diameter 0.492 in, Small End Diameter 0.419 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 3 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .005x6x50" (005-6-50)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37000.075.0001)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Brass Body, 100 PK (TBC0403-100)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel (STR60251C03)
- ZORO SELECT Taper Pin, Steel, 8 x 75mm (M39011.080.0075)
- ZORO SELECT Taper Pin, 16 x 80mm, PK5 (M39000.160.0080)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP082)
- ZORO SELECT Taper Pin, #0, PK25 (WWG-TP043)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 (U39000.341.0350)
- ZORO SELECT Taper Pin, #1, PK25 (WWG-TP052)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/2, PK25 (U39000.219.0150)
- Zoro Select Taper Pins