Shop All Taper Pins
Zoro Select
Taper Pin, 7/16-20 Thd
Mfr # WWG-TPT048
Zoro # G2327245
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Threaded
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.472 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-TPT048
- Zoro # G2327245
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.472 in |
Fastener Length | 2 7/16 in |
Usable Length | 1 3/4 in |
Length Tolerance | +/-0.010 in |
Thread Size | 7/16"-20 |
Overall Length | 2-7/16" |
Size | #8 |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Shank Length | 2 7/16 in |
Shank Length Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.8.2 |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter | 0.436 in |
Usable Length Tolerance | +/-0.010 in |
Large End Diameter | 0.49 in |
Pin Size | #8 |
Description
Taper Pin, Thread Size 7/16 In.-20, Pin Size #8, Large End Diameter 0.49 in, Small End Diameter 0.436 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 2 7/16 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3.5-0.60 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035160-100P1)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDL24ESR25)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (N04104.062.0600)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/8, PK100, Finish: Plain (U51261.019.0037)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1-1/2, PK25 (U39000.156.0150)
- ZORO SELECT Taper Pin, Threaded, Carbon, 5/8-18x6 15/16 (2UHG6)
- ZORO SELECT Taper Pin, Steel, 16 x 120mm (M39012.160.0120)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3, PK10 (U39000.289.0300)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP056)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #3 x 3/4, PK5 (U51562.219.0075)
- ZORO SELECT Taper Pin, Steel, 6 x 28mm, PK10 (M39012.060.0028)
- Zoro Select Taper Pins