Shop All Taper Pins
Zoro Select
Taper Pin, 7 x 70mm, PK25
Mfr # M39000.070.0070
Zoro # G0299890
product price: $27.35
/pk 25, $1.09/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39000.070.0070
- Zoro # G0299890
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 7 mm |
Fastener Length | 72 mm |
Length Tolerance | JS15 |
Overall Length | 72.4mm |
Size | 7 x 70mm |
Usable Length | 70 mm |
Pin Size | Metric |
Shank Length | 72 mm |
Small End Diameter | 7 mm |
Usable Length Tolerance | JS15 |
Large End Diameter | 8.44 mm |
Shank Length Tolerance | JS15 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 8.44 mm, Small End Diameter 7 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 70 mm, Shank Length 72 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (WWG-CPP-013)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/2 in Leg L, Steel, 1000 PK (AT50-12)
- MIDWEST FASTENER #6-48 x 5/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32913)
- DIXON CROSS HOLE WING NUT 304 5/16 in-18 (13WNX)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP149)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3, PK25 (U39000.193.0300)
- ZORO SELECT Taper Pin, 6 x 24mm, PK50 (M39000.060.0024)
- ZORO SELECT Taper Pin, SS A2, 10 x 30mm, PK5 (M51560.100.0030)
- ZORO SELECT Taper Pin, Standard, Steel, #3/0 x 1, PK50 (U39000.126.0100)
- ZORO SELECT Taper Pin, #7, PK5 (WWG-TP136)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 2, PK5 (U39000.409.0200)
- Zoro Select Taper Pins