Shop All Taper Pins
Zoro Select
Taper Pin, #7, PK5
Mfr # WWG-TP136
Zoro # G3420401
original price:
$13.49
9% off
new price: $12.19
/pk 5, $2.44/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.409 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-TP136
- Zoro # G3420401
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.409 in |
Small End Dia. | 0.284 in |
Fastener Length | 6 in |
Overall Length | 6" |
Length Tolerance | +/-0.010 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Size | #7 |
Usable Length | 6 in |
Large End Diameter | 0.409 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 6 in |
Small End Diameter | 0.284 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Usable Length Tolerance | +/-0.010 in |
Pin Size | #7 |
Dimensional Standards | ASME B18.8.2 |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #7, Large End Diameter 0.409 in, Small End Diameter 0.284 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 6 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 6 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3 in Length (U07000.125.0300)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51458.050.0001)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 50 PK (U01200.037.0050)
- ZORO SELECT Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51108.050.0001)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP131)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP132)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP129)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP060)
- ZORO SELECT Taper Pin, 5 x 50mm, PK50 (M39000.050.0050)
- ZORO SELECT Taper Pin, SS A2, 5 x 20mm, PK10 (M51560.050.0020)
- ZORO SELECT Taper Pin, Steel, 8 x 32mm, PK5 (M39012.080.0032)
- Zoro Select Taper Pins