Shop All Taper Pins
Zoro Select
Taper Pin, #7, PK10
Mfr # WWG-TP132
Zoro # G2514942
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.409 in
Product Information
- Brand Zoro Select
- MFR # WWG-TP132
- Zoro # G2514942
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.409 in |
Small End Dia. | 0.326 in |
Fastener Length | 4 in |
Length Tolerance | +/-0.010 in |
Overall Length | 4" |
Size | #7 |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Usable Length | 4 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Dimensional Standards | ASME B18.8.2 |
Large End Diameter | 0.409 in |
Shank Length Tolerance | +/-0.010 in |
Pin Size | #7 |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length | 4 in |
Small End Diameter | 0.326 in |
Details
Description
Taper Pin, Thread Size Not Applicable, Pin Size #7, Large End Diameter 0.409 in, Small End Diameter 0.326 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U04035.125.0001)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/2" L, 316 SS, PK50 (WWG-125-1500-80)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 5000 PK (14NF5)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 50 PK (PFM1411320)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP131)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP129)
- ZORO SELECT Taper Pin, #7, PK5 (WWG-TP136)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP059)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-3/4, PK10 (U39000.250.0275)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 4-1/2, PK5 (U39000.409.0450)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #3 x 3/4, PK5 (U51562.219.0075)
- Zoro Select Taper Pins