Shop All Taper Pins
Zoro Select
Taper Pin, #7, PK10
Mfr # WWG-TP131
Zoro # G3093133
product price: $15.29
/pk 10, $1.53/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.409 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-TP131
- Zoro # G3093133
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.409 in |
Small End Dia. | 0.336 in |
Fastener Length | 3 1/2 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Length Tolerance | +/-0.010 in |
Size | #7 |
Overall Length | 3-1/2" |
Usable Length | 3 1/2 in |
Dimensional Standards | ASME B18.8.2 |
Small End Diameter | 0.336 in |
Pin Size | #7 |
Shank Length | 3 1/2 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.409 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #7, Large End Diameter 0.409 in, Small End Diameter 0.336 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 3 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0175)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.180.1000)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- G.L. HUYETT Cotter Pin, 1/4"Dx2-1/2" L, 316 SS, PK10 (WWG-250-2500-80)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP129)
- ZORO SELECT Taper Pin, #7, PK5 (WWG-TP136)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP132)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3, PK10 (U39000.289.0300)
- ZORO SELECT Taper Pin, Steel, 12 x 50mm (M39012.120.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/4, PK10 (U39000.250.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-1/2, PK10 (U39000.341.0250)
- Zoro Select Taper Pins