Shop All Taper Pins
Zoro Select
Taper Pin, #7, PK10
Mfr # WWG-TP130
Zoro # G2717066
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.409 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-TP130
- Zoro # G2717066
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.409 in |
Small End Dia. | 0.341 in |
Fastener Length | 3 1/4 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Size | #7 |
Overall Length | 3-1/4" |
Length Tolerance | +/-0.010 in |
Usable Length | 3 1/4 in |
Small End Diameter | 0.341 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter | 0.409 in |
Dimensional Standards | ASME B18.8.2 |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Pin Size | #7 |
Shank Length | 3 1/4 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #7, Large End Diameter 0.409 in, Small End Diameter 0.341 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 3 1/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREX POWER TOOLS Collated Brad Nail, 1/2 in to 2 in L, 18 ga, Galvanized, Brad Head, 4000 PK (GBN18-MP)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (00909)
- MIDWEST FASTENER Nylon Insert Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 50 PK (53662)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 3 (U51560.289.0300)
- ZORO SELECT Taper Pin, #2/0, 1/2 OAL, PK50 (3DYZ2)
- ZORO SELECT Taper Pin, Threaded, Carbon, 5/8-18x6 15/16 (2UHG6)
- ZORO SELECT Taper Pin, #0, PK25 (WWG-TP043)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-3/4, PK25 (U39000.193.0175)
- ZORO SELECT Taper Pin, Steel, 10 x 60mm (M39012.100.0060)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP082)
- Zoro Select Taper Pins