Shop All Taper Pins
Zoro Select
Taper Pin, #6/0, 1 1/4 OAL, PK50
Mfr # 3DYX2
Zoro # G3046924
product price: $24.69
/pk 50, $0.49/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYX2
- Zoro # G3046924
- UPC # 848790051723
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.078 in |
Small End Dia. | 0.052 in |
Fastener Length | 1 1/4 in |
Length Tolerance | +/-0.010 in |
Small End Dia. Tolerance | +/-0.010 in |
Size | #6/0 |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Overall Length | 1-1/4" |
Usable Length | 1 1/4 in |
Large End Diameter | 0.078 in |
Shank Length | 1 1/4 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Pin Size | #6/0 |
Small End Diameter | 0.052 in |
Usable Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #6/0, Large End Diameter 0.078 in, Small End Diameter 0.052 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 1/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68288)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- BUILDRIGHT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 280 PK (07940)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Zinc Plated, 50 PK (U70520.037.0175)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 6, PK5 (U39000.409.0600)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP109)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 5 (U39002.409.0500)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2, PK10 (U39000.250.0200)
- ZORO SELECT Taper Pin, Threaded, Steel, #5 x 1-1/2, PK5 (U39002.289.0150)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP082)
- ZORO SELECT Taper Pin, #5, PK25 (WWG-TP096)
- Zoro Select Taper Pins