Zoro Select

Taper Pin, #6, PK25


original price: $16.25
5% off
new price: $15.39
/pk 25, $0.62/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Taper Pin Type Standard
  • Basic Material Low Carbon Steel
  • Fastener Finish Plain
  • Large End Dia. 0.341 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Large End Dia. 0.341 in
Small End Dia. 0.299 in
Fastener Length 2 in
Size #6
Length Tolerance +/-0.010 in
Large End Dia. Tolerance -0.0007 to +0.0013 in
Overall Length 2"
Usable Length 2 in
Large End Diameter Tolerance +0.0013/-0.0007 in
Small End Diameter 0.299 in
Usable Length Tolerance +/-0.010 in
Dimensional Standards ASME B18.8.2
Shank Length 2 in
Pin Size #6
Shank Length Tolerance +/-0.010 in
Large End Diameter 0.341 in
Small End Diameter Tolerance +0.0013/-0.0007 in

Description

Taper Pin, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.341 in, Small End Diameter 0.299 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.