Shop All Taper Pins
Zoro Select
Taper Pin, #6, PK25
Mfr # WWG-TP108
Zoro # G3338492
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.341 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-TP108
- Zoro # G3338492
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.341 in |
Small End Dia. | 0.305 in |
Fastener Length | 1 3/4 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Overall Length | 1-3/4" |
Size | #6 |
Length Tolerance | +/-0.010 in |
Usable Length | 1 3/4 in |
Small End Diameter | 0.305 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.8.2 |
Large End Diameter | 0.341 in |
Shank Length | 1 3/4 in |
Pin Size | #6 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.341 in, Small End Diameter 0.305 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 1 3/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 2, Plain, 3 PK (60672)
- KIPP Eye Bolt Without Shoulder, M16, 144 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16160)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (63345)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0075)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP106)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP109)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP111)
- ZORO SELECT Taper Pin, SS A2, 1 x 10mm, PK10 (M51560.010.0010)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 5 (U51562.492.0500)
- ZORO SELECT Taper Pin, 8 x 50mm, PK25 (M39000.080.0050)
- ZORO SELECT Taper Pin, 16 x 70mm, PK5 (M39000.160.0070)
- Zoro Select Taper Pins