Shop All Taper Pins
Zoro Select
Taper Pin, #5/0, 3/4 OAL, PK50
Mfr # 3DYX5
Zoro # G0725137
product price: $19.99
/pk 50, $0.40/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYX5
- Zoro # G0725137
- UPC # 848790051587
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.093 in |
Small End Dia. | 0.078 in |
Fastener Length | 3/4 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Overall Length | 3/4" |
Small End Dia. Tolerance | +/-0.010 in |
Size | #5/0 |
Length Tolerance | +/-0.010 in |
Usable Length | 3/4 in |
Usable Length Tolerance | +/-0.010 in |
Pin Size | #5/0 |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter Tolerance | +/-0.010 in |
Large End Diameter | 0.093 in |
Shank Length | 3/4 in |
Small End Diameter | 0.078 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5/0, Large End Diameter 0.093 in, Small End Diameter 0.078 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 3/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.040.0008)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (Z0650)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36471)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0150)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP132)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- ZORO SELECT Taper Pin, #3/0, 3/4 OAL, PK50 (3DYY6)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39011.060.0060)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3, PK5 (U39000.409.0300)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 6 (U39002.492.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3/4, PK25 (U39000.193.0075)
- Zoro Select Taper Pins