Shop All Taper Pins
Zoro Select
Taper Pin, #5/0, 1 OAL, PK50
Mfr # 3DYX6
Zoro # G2196293
product price: $22.99
/pk 50, $0.46/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYX6
- Zoro # G2196293
- UPC # 848790051600
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.093 in |
Small End Dia. | 0.073 in |
Fastener Length | 1 in |
Small End Dia. Tolerance | +/-0.010 in |
Overall Length | 1" |
Length Tolerance | +/-0.010 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Size | #5/0 |
Usable Length | 1 in |
Small End Diameter | 0.073 in |
Pin Size | #5/0 |
Shank Length | 1 in |
Large End Diameter | 0.093 in |
Usable Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +/-0.010 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5/0, Large End Diameter 0.093 in, Small End Diameter 0.073 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1-1/4" Plain Steel Tension Pins 20PK (72777)
- TAMPER-PRUF SCREWS 2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31200)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (U08210.037.0300)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 15/32 in ID, Stainless Steel, Plain (5LAD6)
- ZORO SELECT Taper Pin, #5/0, 1 1/4 OAL, PK50 (3DYX7)
- ZORO SELECT Taper Pin, 8 x 80mm, PK10 (M39000.080.0080)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3, PK10 (U39000.289.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1, PK25 (U39000.156.0100)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #9 x 3 (U51560.591.0300)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP147)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 20mm, PK10 (M51560.025.0020)
- Zoro Select Taper Pins