Shop All Taper Pins
Zoro Select
Taper Pin, 5 x 50mm, PK50
Mfr # M39000.050.0050
Zoro # G0409617
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39000.050.0050
- Zoro # G0409617
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 5 mm |
Usable Length | 50 mm |
Length Tolerance | JS15 |
Size | 5 x 50mm |
Overall Length | 51.5mm |
Large End Diameter | 5.5 mm |
Small End Diameter | 5 mm |
Shank Length | 50 mm |
Shank Length Tolerance | JS15 |
Pin Size | Metric |
Usable Length Tolerance | JS15 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 5.5 mm, Small End Diameter 5 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 50 mm, Shank Length 50 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0070)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 in, Steel, Black Oxide, 2 PK (40772)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2in, Pln, PK10 (U39100.031.0200)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 6 PK (39344)
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 3 (U39002.341.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3, PK5 (U39000.409.0300)
- ZORO SELECT Taper Pin, 8 x 50mm, PK25 (M39000.080.0050)
- ZORO SELECT Taper Pin, SS A2, 10 x 50mm, PK5 (M51560.100.0050)
- ZORO SELECT Taper Pin, Steel, 12 x 40mm (M39012.120.0040)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2-1/2 (U39002.591.0250)
- ZORO SELECT Taper Pin, M6, PK10 (TAP1006055-010P1)
- Zoro Select Taper Pins