Shop All Taper Pins
Zoro Select
Taper Pin, #5, PK10
Mfr # WWG-TP102
Zoro # G0384937
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.289 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-TP102
- Zoro # G0384937
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.289 in |
Small End Dia. | 0.185 in |
Fastener Length | 5 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Size | #5 |
Length Tolerance | +/-0.010 in |
Overall Length | 5" |
Usable Length | 5 in |
Pin Size | #5 |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Dimensional Standards | ASME B18.8.2 |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Usable Length Tolerance | +/-0.010 in |
Small End Diameter | 0.185 in |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter | 0.289 in |
Shank Length | 5 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.289 in, Small End Diameter 0.185 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 5 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 5 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51450.050.0001)
- FREEMAN Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head (BN18-125)
- ZORO SELECT #10-24 x 3/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0037)
- ZORO SELECT Carriage Bolt, 1/4-20x2 L, PK100 (5ZMR4)
- ZORO SELECT Taper Pin, #5, PK25 (WWG-TP096)
- ZORO SELECT Taper Pin, SS A2, 3 x 12mm, PK10 (M51560.030.0012)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 6 (U39000.706.0600)
- ZORO SELECT Taper Pin, Std, 18-8, #0x 3/4 L, PK25 (2PZL4)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1, PK25 (U39000.219.0100)
- ZORO SELECT Taper Pin, Steel, 8 x 70mm (M39012.080.0070)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 (U39000.250.0100)
- Zoro Select Taper Pins