Shop All Taper Pins
Zoro Select
Taper Pin, #4, PK50
Mfr # WWG-TP082
Zoro # G1722271
original price:
$25.09
9% off
new price: $22.59
/pk 50, $0.45/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-TP082
- Zoro # G1722271
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.25 in |
Small End Dia. | 0.208 in |
Fastener Length | 2 in |
Length Tolerance | +/-0.010 in |
Size | #4 |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Overall Length | 2" |
Usable Length | 2 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Dimensional Standards | ASME B18.8.2 |
Large End Diameter | 0.25 in |
Pin Size | #4 |
Small End Diameter | 0.208 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 2 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.25 in, Small End Diameter 0.208 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3716FSWS)
- BOSTITCH Staples, Flat Crown, Carbon Steel, 1200 PK (BOSSTCR75XHC)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0075)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0462-316)
- ZORO SELECT Taper Pin, #4, PK25 (WWG-TP084)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP080)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3 (U39002.409.0300)
- ZORO SELECT Taper Pin, SS A2, 3 x 20mm, PK10 (M51560.030.0020)
- ZORO SELECT Taper Pin, SS A2, 3 x 6mm, PK10 (M51560.030.0006)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- ZORO SELECT Taper Pin, SS A2, 10 x 30mm, PK5 (M51560.100.0030)
- Zoro Select Taper Pins