Shop All Taper Pins
Zoro Select
Taper Pin, #4, PK50
Mfr # WWG-TP080
Zoro # G2336853
original price:
$22.95
5% off
new price: $21.79
/pk 50, $0.44/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-TP080
- Zoro # G2336853
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.25 in |
Small End Dia. | 0.219 in |
Fastener Length | 1 1/2 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Length Tolerance | +/-0.010 in |
Overall Length | 1-1/2" |
Size | #4 |
Usable Length | 1 1/2 in |
Shank Length | 1 1/2 in |
Dimensional Standards | ASME B18.8.2 |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.25 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter | 0.219 in |
Pin Size | #4 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.25 in, Small End Diameter 0.219 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 1 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 10 PK (Z9201)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03299)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (6913SD-PWR)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK (ALS4T-1024-225)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP082)
- ZORO SELECT Taper Pin, #4, PK25 (WWG-TP084)
- ZORO SELECT Taper Pin, #10, PK5 (WWG-TP167)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- ZORO SELECT Taper Pin, SS A2, 3 x 20mm, PK10 (M51560.030.0020)
- ZORO SELECT Taper Pin, Steel, 10 x 75mm (M39011.100.0075)
- ZORO SELECT Taper Pin, #2/0, 3/4 OAL, PK50 (3DYZ3)
- Zoro Select Taper Pins