Shop All Taper Pins
Zoro Select
Taper Pin, #4, PK25
Mfr # WWG-TP084
Zoro # G1903386
product price: $15.19
/pk 25, $0.61/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-TP084
- Zoro # G1903386
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.25 in |
Small End Dia. | 0.198 in |
Fastener Length | 2 1/2 in |
Overall Length | 2-1/2" |
Length Tolerance | +/-0.010 in |
Size | #4 |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Usable Length | 2 1/2 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter | 0.198 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.25 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 2 1/2 in |
Pin Size | #4 |
Usable Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.25 in, Small End Diameter 0.198 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 2 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45681)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04100.075.0750)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Plain (ENS034)
- ZORO SELECT #8-32 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0075)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP082)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP080)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP147)
- ZORO SELECT Taper Pin, 5 x 24mm, PK50 (M39000.050.0024)
- ZORO SELECT Taper Pin, 4 x 16mm, PK100 (M39000.040.0016)
- ZORO SELECT Taper Pin, SS A2, 3 x 20mm, PK10 (M51560.030.0020)
- ZORO SELECT Taper Pin, Threaded, Steel, #5 x 1-1/2, PK5 (U39002.289.0150)
- Zoro Select Taper Pins