Shop All Taper Pins
Zoro Select
Taper Pin, #4, 4 1/2 OAL, PK10
Mfr # 3DZC2
Zoro # G0791971
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DZC2
- Zoro # G0791971
- UPC # 848790052263
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.25 in |
Small End Dia. | 0.156 in |
Fastener Length | 4 1/2 in |
Overall Length | 4-1/2" |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Size | #4 |
Length Tolerance | +/-0.010 in |
Small End Dia. Tolerance | +/-0.010 in |
Usable Length | 4 1/2 in |
Large End Diameter | 0.25 in |
Small End Diameter Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Pin Size | #4 |
Shank Length | 4 1/2 in |
Shank Length Tolerance | +/-0.010 in |
Usable Length Tolerance | +/-0.010 in |
Small End Diameter | 0.156 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.25 in, Small End Diameter 0.156 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 4 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 4 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.080.0010)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (77362)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.062.0700)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (9083692)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 1-1/2 (U51560.289.0150)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2 (U39002.409.0200)
- ZORO SELECT Taper Pin, Steel, 20 x 80mm (M39012.200.0080)
- ZORO SELECT Taper Pin, Std, 18-8, #0x 3/4 L, PK25 (2PZL4)
- ZORO SELECT Taper Pin, Thrd, LCS, 10-32x2 1/4, Pk5 (2UGY9)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 6, PK5 (U39000.409.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 (U39000.341.0350)
- Zoro Select Taper Pins