Shop All Taper Pins
Zoro Select
Taper Pin, #3/0, 3/4 OAL, PK50
Mfr # 3DYY6
Zoro # G0303152
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3DYY6
- Zoro # G0303152
- UPC # 848790051303
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.125 in |
Small End Dia. | 0.109 in |
Fastener Length | 3/4 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Size | #3/0 |
Overall Length | 3/4" |
Length Tolerance | +/-0.010 in |
Small End Dia. Tolerance | +/-0.010 in |
Usable Length | 3/4 in |
Shank Length Tolerance | +/-0.010 in |
Usable Length Tolerance | +/-0.010 in |
Pin Size | #3/0 |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.125 in |
Small End Diameter Tolerance | +/-0.010 in |
Shank Length | 3/4 in |
Small End Diameter | 0.109 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3/0, Large End Diameter 0.125 in, Small End Diameter 0.109 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 3/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51000.060.0070)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-10)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK (U55000.075.0450)
- ZORO SELECT Taper Pin, #3/0, 1 1/4 OAL, PK50 (3DYY9)
- ZORO SELECT Taper Pin, #3/0, 1 1/2 OAL, PK50 (3DYZ1)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP149)
- ZORO SELECT Taper Pin, 6 x 24mm, PK50 (M39000.060.0024)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2-1/2 (U39002.591.0250)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP109)
- ZORO SELECT Taper Pin, 1.5 x 10mm, PK100 (M39000.015.0010)
- Zoro Select Taper Pins