Shop All Taper Pins
Zoro Select
Taper Pin, 3 x 30mm, PK100
Mfr # M39000.030.0030
Zoro # G0409626
product price: $19.89
/pk 100, $0.20/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39000.030.0030
- Zoro # G0409626
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 3 mm |
Fastener Length | 30 mm |
Overall Length | 30.9mm |
Size | 3 x 30mm |
Usable Length | 30 mm |
Length Tolerance | JS15 |
Shank Length Tolerance | JS15 |
Usable Length Tolerance | JS15 |
Shank Length | 30 mm |
Small End Diameter | 3 mm |
Large End Diameter | 3.6 mm |
Pin Size | Metric |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 3.6 mm, Small End Diameter 3 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 30 mm, Shank Length 30 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG 1/4 X 1-1/4 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14125)
- ZORO SELECT Spring Pin, HD Coil, 3/16x1/2 L, Pk10 (5EA36)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12960.101.0002)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- ZORO SELECT Taper Pin, M6, PK25 (TAP1006026-025P1)
- ZORO SELECT Taper Pin, 5 x 50mm, PK50 (M39000.050.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/4, PK10 (U39000.289.0125)
- ZORO SELECT Taper Pin, Steel, 10 x 65mm (M39011.100.0065)
- ZORO SELECT Taper Pin, #3/0, 3/4 OAL, PK50 (3DYY6)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 4, PK10 (U39000.250.0400)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M12, Smooth (38750)
- Zoro Select Taper Pins