Shop All Taper Pins
Zoro Select
Taper Pin, 3 x 12mm, PK100
Mfr # M39000.030.0012
Zoro # G1940961
product price: $14.29
/pk 100, $0.14/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39000.030.0012
- Zoro # G1940961
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 3 mm |
Fastener Length | 12 mm |
Length Tolerance | JS15 |
Size | 3 x 12mm |
Overall Length | 12.9mm |
Usable Length | 12 mm |
Large End Diameter | 3.24 mm |
Shank Length Tolerance | JS15 |
Usable Length Tolerance | JS15 |
Small End Diameter | 3 mm |
Pin Size | Metric |
Shank Length | 12 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 3.24 mm, Small End Diameter 3 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 12 mm, Shank Length 12 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Stainless Steel, 316, Plain Finish (44229)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8938-BOX)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51205.037.0001)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (50490)
- ZORO SELECT Taper Pin, SS A2, 5 x 30mm, PK10 (M51560.050.0030)
- ZORO SELECT Taper Pin, Steel, 10 x 100mm (M39011.100.0100)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 3 (U39002.492.0300)
- ZORO SELECT Taper Pin, SS A2, 4 x 24mm, PK10 (M51560.040.0024)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1-1/2, PK25 (U39000.172.0150)
- ZORO SELECT Taper Pin, #2/0, 1/2 OAL, PK50 (3DYZ2)
- ZORO SELECT Taper Pin, 6 x 70mm, PK25 (M39000.060.0070)
- Zoro Select Taper Pins