Shop All Taper Pins
Zoro Select
Taper Pin, #3, PK50
Mfr # WWG-TP071
Zoro # G1131654
product price: $24.89
/pk 50, $0.50/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.218 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-TP071
- Zoro # G1131654
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.218 in |
Small End Dia. | 0.177 in |
Fastener Length | 2 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Overall Length | 2" |
Size | #3 |
Length Tolerance | +/-0.010 in |
Usable Length | 2 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length | 2 in |
Large End Diameter | 0.219 in |
Small End Diameter | 0.177 in |
Usable Length Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.8.2 |
Pin Size | #3 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.219 in, Small End Diameter 0.177 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 90 PK (L38130.240.0001)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02314-PWR)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0465)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx1-1/2" L, PK250 (WWG-250-1500-LZ)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/2, PK10 (U39000.250.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2, PK10 (U39000.341.0200)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP082)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #6 x 2 (U51562.341.0200)
- ZORO SELECT Taper Pin, #3/0, 1 1/4 OAL, PK50 (3DYY9)
- ZORO SELECT Taper Pin, SS A2, 3 x 12mm, PK10 (M51560.030.0012)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 6 (U39000.706.0600)
- Zoro Select Taper Pins