Shop All Taper Pins
Zoro Select
Taper Pin, #3, PK50
Mfr # WWG-TP068
Zoro # G0871017
product price: $18.39
/pk 50, $0.37/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.218 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-TP068
- Zoro # G0871017
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.218 in |
Small End Dia. | 0.193 in |
Fastener Length | 1 1/4 in |
Length Tolerance | +/-0.010 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Size | #3 |
Overall Length | 1-1/4" |
Usable Length | 1 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Small End Diameter | 0.193 in |
Shank Length | 1 119/500 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.219 in |
Usable Length Tolerance | +/-0.010 in |
Pin Size | #3 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.219 in, Small End Diameter 0.193 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 1 119/500 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK (U33610.018.0064)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U55000.037.0100)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 130 mm L, 2 PK (933024)
- ZORO SELECT Jam Nut, 1-1/4"-12, Carbon Steel, Grade A, Zinc Plated, 3/4 in Ht (U11380.125.0001)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 6, PK5 (U39000.492.0600)
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 3 (U39002.341.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #3/0 x 1, PK50 (U39000.126.0100)
- ZORO SELECT Taper Pin, #3/0, 1 1/4 OAL, PK50 (3DYY9)
- ZORO SELECT Taper Pin, 10 x 80mm, PK10 (M39000.100.0080)
- ZORO SELECT Taper Pin, #3/0, 1 1/2 OAL, PK50 (3DYZ1)
- ZORO SELECT Taper Pin, 10 x 160mm, PK10 (M39000.100.0160)
- Zoro Select Taper Pins