Shop All Taper Pins
Zoro Select
Taper Pin, #3, PK50
Mfr # WWG-TP066
Zoro # G1474121
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.218 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-TP066
- Zoro # G1474121
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.218 in |
Small End Dia. | 0.203 in |
Fastener Length | 3/4 in |
Length Tolerance | +/-0.010 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Overall Length | 3/4" |
Size | #3 |
Usable Length | 3/4 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.219 in |
Usable Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length | 3/4 in |
Small End Diameter | 0.203 in |
Pin Size | #3 |
Shank Length Tolerance | +/-0.010 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.219 in, Small End Diameter 0.203 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 3/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.150.3600)
- MIDWEST FASTENER Hex Nut, #10-24, Steel, Chrome Plated, 60 PK (61523)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD (FC1696-832-A)
- FOUR SEASONS SEALING WASHER (24236)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #7 x 3-1/2 (U51562.409.0350)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39011.060.0060)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 2, PK25 (U39000.172.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-3/4, PK10 (U39000.341.0175)
- ZORO SELECT Taper Pin, 10 x 50mm, PK25 (M39000.100.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 6 (U39000.706.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/4, PK25 (U39000.193.0125)
- Zoro Select Taper Pins