Shop All Taper Pins
Zoro Select
Taper Pin, 2 x 12mm, PK100
Mfr # M39000.020.0012
Zoro # G2646780
product price: $15.95
/pk 100, $0.16/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39000.020.0012
- Zoro # G2646780
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 2 mm |
Fastener Length | 12 mm |
Size | 2 x 12mm |
Usable Length | 12 mm |
Length Tolerance | JS15 |
Overall Length | 12.6mm |
Small End Diameter | 2 mm |
Large End Diameter | 2.24 mm |
Shank Length | 12 mm |
Usable Length Tolerance | JS15 |
Pin Size | Metric |
Shank Length Tolerance | JS15 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 2.24 mm, Small End Diameter 2 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 12 mm, Shank Length 12 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-14.2-D)
- ZORO SELECT Universal Shield Retainer Asst, 204 Pc (8613)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-11, Carbon Steel, Grade 2H, Plain (A042040002H)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931005)
- ZORO SELECT Taper Pin, Std, 18-8, #1x1 1/2 L, Pk10 (2PZN2)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #4 x 4 (U51562.250.0400)
- ZORO SELECT Taper Pin, Steel, 8 x 55mm (M39011.080.0055)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 6, PK5 (U39000.409.0600)
- ZORO SELECT Taper Pin, #7, 5 1/2 OAL, PK5 (3DZE5)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1, PK25 (U39000.172.0100)
- Zoro Select Taper Pins