Shop All Taper Pins
Zoro Select
Taper Pin, 16 x 80mm, PK5
Mfr # M39000.160.0080
Zoro # G0409556
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39000.160.0080
- Zoro # G0409556
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 16 mm |
Fastener Length | 85 mm |
Size | 16 x 80mm |
Usable Length | 80 mm |
Overall Length | 85mm |
Length Tolerance | JS15 |
Small End Diameter | 16 mm |
Large End Diameter | 17.7 mm |
Shank Length | 85 mm |
Shank Length Tolerance | +/-0.7 mm |
Usable Length Tolerance | JS15 |
Pin Size | Metric |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 17.7 mm, Small End Diameter 16 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 80 mm, Shank Length 85 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.7 mm, Standards DIN 1B, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07040.019.0175)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08305.062.0500)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.019.0150)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61264)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 3 (U39002.492.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, Carbon Stl, #10, 7 OAL (3DZG2)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP109)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP146)
- ZORO SELECT Taper Pin, Standard, Steel, #9 x 6 (U39000.591.0600)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 5 (U39002.492.0500)
- Zoro Select Taper Pins