Shop All Taper Pins
Zoro Select
Taper Pin, 16 x 120mm, PK5
Mfr # M39000.160.0120
Zoro # G0206057
product price: $26.45
/pk 5, $5.29/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39000.160.0120
- Zoro # G0206057
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 16 mm |
Fastener Length | 125 mm |
Length Tolerance | JS15 |
Usable Length | 120 mm |
Overall Length | 125mm |
Size | 16 x 120mm |
Small End Diameter | 16 mm |
Pin Size | Metric |
Shank Length | 125 mm |
Usable Length Tolerance | JS15 |
Large End Diameter | 18.5 mm |
Shank Length Tolerance | +/-0.8 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 18.5 mm, Small End Diameter 16 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 120 mm, Shank Length 125 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.8 mm, Standards DIN 1B, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 10 PK (63044)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z9441)
- ZORO SELECT Carriage Bolt, 5/16-18x5 1/2 L, Pk50 (U08305.031.0550)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/2 in, Gold Steel Washer Head Torx Drive (ST14X312-50PC)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 3-1/2 (U39002.591.0350)
- ZORO SELECT Taper Pin, Steel, 16 x 100mm (M39011.160.0100)
- ZORO SELECT Taper Pin, Steel, 20 x 60mm (M39012.200.0060)
- ZORO SELECT Taper Pin, SS A2, 8 x 60mm, PK5 (M51560.080.0060)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 5-1/2 (U39000.706.0550)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1, PK25 (U39000.219.0100)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP111)
- Zoro Select Taper Pins