Shop All Taper Pins
Zoro Select
Taper Pin, 13 x 100mm, PK10
Mfr # M39000.130.0100
Zoro # G0206075
product price: $37.75
/pk 10, $3.78/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39000.130.0100
- Zoro # G0206075
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 13 mm |
Fastener Length | 103 mm |
Usable Length | 100 mm |
Overall Length | 103.6mm |
Length Tolerance | JS15 |
Size | 13 x 100mm |
Shank Length | 103 mm |
Pin Size | Metric |
Shank Length Tolerance | +/-0.7 mm |
Usable Length Tolerance | JS15 |
Large End Diameter | 15.06 mm |
Small End Diameter | 13 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 15.06 mm, Small End Diameter 13 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 100 mm, Shank Length 103 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.7 mm, Standards DIN 1B, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 0.19 in L, Brass, 50 PK (240-004-BR)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Black Steel Pan Head Phillips Drive, 50 PK (79502)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Zinc Plated Steel, 10 PK (U17243.031.0100)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 3/8", Smooth (31740)
- ZORO SELECT Taper Pin, Steel, 10 x 28mm, PK5 (M39012.100.0028)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP080)
- ZORO SELECT Taper Pin, #2/0, 3/4 OAL, PK50 (3DYZ3)
- ZORO SELECT Taper Pin, 4 x 36mm, PK50 (M39000.040.0036)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #5 x 3 (U51562.289.0300)
- ZORO SELECT Taper Pin, #5/0, 1 OAL, PK50 (3DYX6)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 1-3/4 (U51562.492.0175)
- Zoro Select Taper Pins