Zoro Select

Taper Pin, 10 x 40mm, PK25


product price: $25.29
/pk 25, $1.01/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • System of Measurement Metric
  • Taper Pin Type Standard
  • Basic Material Steel
  • Material Grade Free Cutting Steel
  • Fastener Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Small End Dia. 10 mm
Fastener Length 43 mm
Usable Length 40 mm
Length Tolerance JS15
Overall Length 43mm
Size 10 x 40mm
Pin Size Metric
Usable Length Tolerance JS15
Large End Diameter 10.86 mm
Shank Length Tolerance JS15
Shank Length 43 mm
Small End Diameter 10 mm

Description

Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 10.86 mm, Small End Diameter 10 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 40 mm, Shank Length 43 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.