Shop All Taper Pins
Zoro Select
Taper Pin, 10 x 140mm, PK10
Mfr # M39000.100.0140
Zoro # G0206145
product price: $37.75
/pk 10, $3.78/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39000.100.0140
- Zoro # G0206145
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 10 mm |
Fastener Length | 143 mm |
Overall Length | 143mm |
Usable Length | 140 mm |
Length Tolerance | JS15 |
Size | 10 x 140mm |
Shank Length Tolerance | JS15 |
Large End Diameter | 12.86 mm |
Shank Length | 143 mm |
Small End Diameter | 10 mm |
Usable Length Tolerance | JS15 |
Pin Size | Metric |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 12.86 mm, Small End Diameter 10 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 140 mm, Shank Length 143 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (51177)
- ITW SHAKEPROOF Clevis Pin, 5/16" x 6", LCS PL (CLP-0312-6000/B)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 3/4 in Shaft Dia, 25 PK (5CE99)
- ZORO SELECT Cage Nut, #10-24, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE5)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #7 x 6 (U51560.409.0600)
- ZORO SELECT Taper Pin, Steel, 10 x 60mm (M39012.100.0060)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1-1/2, PK25 (U39000.172.0150)
- ZORO SELECT Taper Pin, #3, PK50 (WWG-TP067)
- ZORO SELECT Taper Pin, Threaded, Steel, #3 x 1-1/4, PK5 (U39002.219.0125)
- ZORO SELECT Taper Pin, #5/0, 1 1/4 OAL, PK50 (3DYX7)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1, PK25 (U39000.172.0100)
- Zoro Select Taper Pins