Shop All Taper Pins
Zoro Select
Taper Pin, 1 x 14mm, PK100
Mfr # M39000.010.0014
Zoro # G0409650
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39000.010.0014
- Zoro # G0409650
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 1 mm |
Fastener Length | 14 mm |
Size | 1 x 14mm |
Overall Length | 14.3mm |
Usable Length | 14 mm |
Length Tolerance | JS15 |
Large End Diameter | 1.28 mm |
Shank Length | 14 mm |
Shank Length Tolerance | JS15 |
Small End Diameter | 1 mm |
Usable Length Tolerance | JS15 |
Pin Size | Metric |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 1.28 mm, Small End Diameter 1 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 14 mm, Shank Length 14 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #8, 3 in, Black Stainless Steel Washer Head Square Drive, 1500 PK (0.RWSC08300B17)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Spring Steel, Yellow Zinc Finish, 10000 PK (06WECY)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 8 PK (39985)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010832WF150)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 4, PK10 (U39000.250.0400)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 2-1/2, PK25 (U39000.219.0250)
- ZORO SELECT Taper Pin, Steel, 10 x 28mm, PK5 (M39012.100.0028)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP059)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #6 x 1 (U51560.341.0100)
- ZORO SELECT Taper Pin, #5, PK10 (WWG-TP102)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3-1/4, PK5 (U39000.289.0325)
- Zoro Select Taper Pins