Shop All Taper Pins
Zoro Select
Taper Pin, #1, PK50
Mfr # WWG-TP051
Zoro # G3122147
product price: $21.19
/pk 50, $0.42/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.171 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-TP051
- Zoro # G3122147
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.171 in |
Small End Dia. | 0.13 in |
Fastener Length | 2 in |
Overall Length | 2" |
Length Tolerance | +/-0.010 in |
Size | #1 |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Usable Length | 2 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 2 in |
Small End Diameter | 0.13 in |
Pin Size | #1 |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.172 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #1, Large End Diameter 0.172 in, Small End Diameter 0.13 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400380)
- HILLMAN Hex Nut, M10-1.50, 100 PK (5165832)
- ZORO SELECT Beveled Washer, Fits Bolt Size M16 Steel, Zinc Finish, 10 PK (SBW5016000-010P1)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A458010HARDZ)
- ZORO SELECT Taper Pin, #1, PK50 (WWG-TP049)
- ZORO SELECT Taper Pin, #1, PK25 (WWG-TP052)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 2 (U39002.492.0200)
- ZORO SELECT Taper Pin, #7, 5 1/2 OAL, PK5 (3DZE5)
- ZORO SELECT Taper Pin, SS A2, 4 x 24mm, PK10 (M51560.040.0024)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3/4, PK25 (U39000.193.0075)
- ZORO SELECT Taper Pin, 16 x 80mm, PK5 (M39000.160.0080)
- Zoro Select Taper Pins