Shop All Taper Pins
Zoro Select
Taper Pin, #1, PK25
Mfr # WWG-TP052
Zoro # G2825487
product price: $13.55
/pk 25, $0.54/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.171 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-TP052
- Zoro # G2825487
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.171 in |
Small End Dia. | 0.12 in |
Fastener Length | 2 1/2 in |
Overall Length | 2-1/2" |
Length Tolerance | +/-0.010 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Size | #1 |
Usable Length | 2 1/2 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length | 2 1/2 in |
Small End Diameter | 0.12 in |
Pin Size | #1 |
Large End Diameter | 0.172 in |
Shank Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Usable Length Tolerance | +/-0.010 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #1, Large End Diameter 0.172 in, Small End Diameter 0.12 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 2 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 50 PK (07323-PWR)
- MIDWEST FASTENER 3/8"-16 x 4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01104)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55050.060.0008)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 6 PK (31626)
- ZORO SELECT Taper Pin, #1, PK50 (WWG-TP051)
- ZORO SELECT Taper Pin, #1, PK50 (WWG-TP049)
- ZORO SELECT Taper Pin, 1.5 x 10mm, PK100 (M39000.015.0010)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3, PK10 (U39000.341.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 3, PK25 (U39000.219.0300)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #7 x 1-3/4 (U51562.409.0175)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 3 (U39002.492.0300)
- Zoro Select Taper Pins