Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 8.77mm
Mfr # 17403438
Zoro # G0498121
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Drill Bit Point Angle 125 Degrees
- Decimal Equivalent 0.3438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17403438
- Zoro # G0498121
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32 in |
Overall Length | 6 1/4 in |
Flute Length | 3 11/16 in |
Maximum Drilling Depth | 3 11/16 in |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Shank Length | 2 9/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Taper Length |
Drill Point Length | 2.27 mm |
Description
Taper Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 18G Swivel Head Shears (Tool Only) (DCS491B)
- SUPERCUT 57.5-inch x 0.1875-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (352016)
- WESTWARD Brass Drift Punch Set, 3/8, 1/2, 3/4 In, 3Pc (2AJL3)
- DRILL AMERICA 1-1/2" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/2)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- DRILL AMERICA #57 HSS Taper Length Drill Bit (DWDTL57)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #21 (50231)
- OSG Taper L Drill Bit, 100.00mm L, 3.20mm dia. (653012512)
- Zoro Select Drill Bits