Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 8.00mm
Mfr # 17003150
Zoro # G0499935
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 125 Degrees
- Decimal Equivalent 0.3150
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17003150
- Zoro # G0499935
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 6 3/8 in |
Flute Length | 4 7/8 in |
Maximum Drilling Depth | 4-7/8 in |
Depth:Dia. Ratio | 13xD |
Depth x Dia. Ratio | 13xD |
Drill Length Class | Extra Long |
Drill Point Length | 2.08 mm |
Shank Length | 1-1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Extra Long Drill Bit, Drill Bit Size 8.00 mm, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3150, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 4 7/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92301)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56815)
- DIAMABRUSH Replacement Blade Kit, 6 in, 100 Grit, PK28 (ZCONBLD100CWR28)
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 (ZWEP4424WGR)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- IRWIN Irwin Tapered Rplc Bt #8 (1882788)
- OSG Screw Machine Drill, Taper, 13/64 in. (HP258-2031)
- DRILL AMERICA 15/16" Cobalt Steel Taper Length Drill Bit (DWDTLCO15/16)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- Zoro Select Drill Bits